Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GigE 4x Port MultiVolt Pasv PoE, 1A/Port

  • Mfr # TP-MS4X4

  • Zoro # G4581765


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Width
4.6 in
Length
3.5 in
Output Current
1 A
Output Port Type
Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-MS4X4
Zoro #
G4581765
UPC #
810017121793
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Width
4.6 in
Length
3.5 in

Details

Item
PoE injector
Output Current
1 A
Output Port Type
Ethernet
Input Voltage
57V DC, 11V DC

Description

Mid Span, High Power 1A per port, Univolt PoE Injector - 4 port with same or diff PoE voltage, Gigabit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.