Zoro Homepage
This item is Discontinued.
No Product Image Available

Multicrystalline Solar Panel, 17V, Wire Lead (Discontinued)

  • Mfr # TPS-12-10
  • Zoro # G3444562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-12-10
Zoro #
G3444562
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.2 in
Width
14 in
Height
12 in

Details

Item
Solar Panel
Cell Type
Multicrystalline
Connector
Wire Lead
Nominal Output Power
10 W
Panel Max. Power Point Voltage
17V
Panel Max. Power Point Current
0.58 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.