This item is Discontinued.

No Product Image Available

Solar Panel, 24V DC, Cable Connector (Discontinued)

  • Mfr # RPST24M-100-320
  • Zoro # G3583582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPST24M-100-320
Zoro #
G3583582
UPC #
709257276755
Country of Origin
Unknown

Dimensions

Width
67-1/2 in
Height
52-1/2 in

Details

Item
Solar Panel
Connector
Cable Connector
Nominal Output Power
320 W
Panel Max. Power Point Current
20 A
Panel Max. Power Point Voltage
24V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.