Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monocrystalline Solar Panel, 15 W, 17.6V DC, 0.85 A, 36 Cells, MC4

  • Mfr # TPS-12-15W

  • Zoro # G100717027


product price: $68.95
/ea

Key Features

Maximum Power Point
15 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
17.6V DC
Current @ Maximum Power Point
0.85 A
Overall Width
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-12-15W
Zoro #
G100717027
UPC #
810017121991
Country of Origin
United States

Dimensions

Overall Width
14.6 in
Overall Height
14 in
Overall Depth
0.7 in

Details

Item
Solar Panel
Maximum Power Point
15 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
17.6V DC
Current @ Maximum Power Point
0.85 A
Number of Cells
36
Connector
MC4
Hailstone Survivability
1" @ 50mph
Short Circuit I Temp Coeff
+ .06% / °C
Current at Pmax (Imp)
0.85A
Wind Survivability
201kph (125mph)
Open Circuit V Temp Coeff
-0.35% / °C
Operating temperature
-40 to +85°C
Short Circuit Current (Isc)
0.90A
Continuous Power Capability (6hrs average sunlight per day)
3.75W
Open Circuit Voltage (Voc)
21.6V
Maximum Power (+/-5%)
15W
Output Power Temp Coeff
-0.4%/°C

Description

15W 12V Solar Panel - 14.6 x 14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.