Outdoor Aluminum Enclosure 12X14X15

  • Mfr # ENC-AL-12x14x15

  • Zoro # G500716965


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
Powder Coated Aluminum
Enclosure Mounting
Wall or pole mount with U Bolt or hose clamps
Weatherproofing
Nema 4X / IP65
Enclosure External Size (LxWxD)
12 x 14 x 15" (305 x 356 x 381mm)
Interior Mounts
4" Long Din Rails(4), Din Rail Mounts(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC-AL-12x14x15
Zoro #
G500716965
UPC #
810017123551
Country of Origin
China

Dimensions

Enclosure External Size (LxWxD)
12 x 14 x 15" (305 x 356 x 381mm)

Details

Item
Enclosure
Enclosure Type
Powder Coated Aluminum
Enclosure Mounting
Wall or pole mount with U Bolt or hose clamps
Weatherproofing
Nema 4X / IP65
Interior Mounts
4" Long Din Rails(4), Din Rail Mounts(4)

Description

Aluminum Outdoor Enclosure 12x14x15 inside, pole/wall mountable. Holds 2 TPBAT12-52 batteries, 45C pwr vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.