Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PoE Mini Splitter

  • Mfr # POE-MSPLT-4824

  • Zoro # G516440694


product price: $53.55
/ea

Key Features

Height
1 in
Width
1.8 in
Output Ports
1 x 10/100Base-T
Standards
IEEE 802.3af, IEEE 802.3at, FCC Class B NE55022 Class B
Input Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE-MSPLT-4824
Zoro #
G516440694
UPC #
633090398612
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
1.8 in
Depth
2.6 in

Details

Output Ports
1 x 10/100Base-T
Standards
IEEE 802.3af, IEEE 802.3at, FCC Class B NE55022 Class B
Input Voltage
48 V DC
Maximum Output Voltage
24 V DC
Maximum Output Current
500 mA
Protection Type
Over Current, Short Circuit
Input Ports
1 x PoE
Maximum Output Power
12 W
Item
PoE Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.