Shop TYCON SYSTEMS

POE-MSPLT-4812PF 12VDC 15W Output Female Connector

  • Mfr # POE-MSPLT-4812PF

  • Zoro # G604000861


product price:  $82.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
POE-MSPLT-4812PF
Zoro #
G604000861
UPC #
709257275994
Country of Origin
China

Description

The POE-MSPLT-4812P-F is a unique splitter with dual outputs. It accepts 802.3af or 802.3at PoE and provides 48V PoE and 12VDC outputs concurrently so two separate devices can be powered. The 12VDC output is provided on a standard 5.5mm/2.5mm barrel connector and the Data/PoE output is provided on standard female RJ45 network connector, each on a dedicated 6 cable. The DC connector is compatible with Tycon passive PoE injectors like POE-INJ-1000-S for ease of integration. In addition to being compatible with 10/100MB Ethernet speeds, inputs and outputs are isolated and the devices protections for short circuit and overload.

Features
  • Very Compact Size
  • Dual Output: 48V Passive PoE and 24VDC Output
  • Converts an Active PoE Input to a DC Output
  • Output Power up to 15W
  • Short Circuit, Over Current Protection
Specifications
  • Dimensions: 2.6 x 1.8 x 1
  • Weight: 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.