Shop D-LINK
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SERIES 10-PORT 1G SURVEILLANCE POE SWITCH
- Mfr # DSS-200G-10MPP
- Zoro # G014897655
product price:Â
$
409.99
/ea
Key Features
Network Technology
1000Base-X, 10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Input Voltage
230 V AC, 120 V AC
PoE (RJ-45) Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSS-200G-10MPP
- Zoro #
- G014897655
- UPC #
- 790069468070
- Country of Origin
- China
Dimensions
- Width
- 11 in
- Depth
- 9.1 in
- Height
- 1.7 in
Details
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Ethernet Technology
- Gigabit Ethernet
- Frequency
- 60 Hz, 50 Hz
- Input Voltage
- 230 V AC, 120 V AC
- PoE (RJ-45) Port
- Yes
- Media Type Supported
- Optical Fiber, Twisted Pair
- PoE Budget
- 242 W
- Networking Standards
- IEEE 802.1p, IEEE 802.3bt, IEEE 802.1D, IEEE 802.1Q, IEEE 802.1w, IEEE 802.3, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3u, IEEE 802.3at, IEEE 802.3af
- Power Source
- Power Supply
- Manageable
- Yes
- Uplink Port
- Yes
- Compatible Rack Unit
- 1U
- Total Number of Network Ports
- 8
- Number of SFP Slots
- 2
- Power Consumption
- 10.70 W
- Expansion Slot Type
- SFP
- Total Number of Expansion Slots
- 2
- Package Contents
- DSS-200G Ethernet Switch 19-Inch Rack-Mounting Brackets
- Port/Expansion Slot Details
- (2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network PoE
- Item
- Ethernet Switch
- Series
- DSS-200G
Description
D-LINK DSS-200G-10MPP SERIES 10-PORT 1G SURVEILLANCE POE SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.