PoE Sw, 12-56V 5xPort, GigE Pasv, Vin=Vout

  • Mfr # TP-SW5G-NC

  • Zoro # G4419164


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rail, Desktop
Depth
4.6"
Width
6.3"
Includes
POE 5 Port Switch, DIN Rail Mountable Kit
Height
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-SW5G-NC
Zoro #
G4419164
UPC #
810017122301
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.6"
Width
6.3"
Height
1.6"

Details

Item
Ethernet Switch
Mounting
Rail, Desktop
Includes
POE 5 Port Switch, DIN Rail Mountable Kit
Product Type
Ethernet Switch
Power Source
AC Adapter
Media Type Supported
Twisted Pair
Uplink Port
Yes
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Total Number of Network Ports
5
Redundant Power Supply Supported
No
Manageable
Yes
Series
TP-SW5
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Network Technology
10/100/1000Base-TX
Layer Supported
2
Mounting Type
Rail-mountable, Desktop

Description

12-56V 5 port High Power (1A/port) Passive PoE Gigabit Switch. PoE voltage = Input voltage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.