Zoro Homepage

Pole, TPSM-350x4-AdapterKit

  • Mfr # TPSM-350x4-AdapterKit

  • Zoro # G600717022


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Solar Panel End Clamps (35-50mm)
4
76 x 1300mm Extension Cross Beam
2
Crate Outside Dimensions
1828 x 152 x 152mm (72 x 6 x 6")
Rail Couplers
4
Vertical Rail Extension - 336mm Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSM-350x4-AdapterKit
Zoro #
G600717022
UPC #
810017123520
Country of Origin
China

Dimensions

Crate Outside Dimensions
1828 x 152 x 152mm (72 x 6 x 6")
Vertical Rail Extension - 336mm Length
2
Vertical Rail - 1828mm Length
2

Details

Item
Solar Panel Pole
Solar Panel End Clamps (35-50mm)
4
76 x 1300mm Extension Cross Beam
2
Rail Couplers
4
U-Bracket with Grounding Plate
2
U-Bracket
2
Solar Panel Inner Clamps (35-50mm)
2
M12*36 Stainless Bolt with Flat Washer, Lock Washer and Nut
8
M8*30 Stainless Bolt with Flat Washer, Lock Washer and Nut
8

Description

4 panel adapter kit for TPSM-350x2-TP. Total solar capacity = 1.4KW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.