Zoro Homepage

Polycrystalline Solar Panel, 30 W, 34.4V DC, 0.87 A, Wire Lead

  • Mfr # TPS-24-30

  • Zoro # G4843967


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cell Type
Polycrystalline
Voltage @ Maximum Power Point
34.4V DC
Current @ Maximum Power Point
0.87 A
Overall Width
21.3 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-24-30
Zoro #
G4843967
UPC #
810017122028
Country of Origin
United States

Dimensions

Overall Width
21.3 in
Overall Height
20 in
Overall Depth
1.2 in

Details

Item
Solar Panel
Maximum Power Point
30 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
34.4V DC
Current @ Maximum Power Point
0.87 A
Connector
Wire Lead
Hailstone Survivability
1" @ 50mph
Maximum Power (+/ - 5%)
30W
Open Circuit V T emp Coeff
- 80mV / °C
Open Circuit Voltage (Voc)
43.2V
Short Circuit Current (Isc)
0.97A
Short Circuit I Temp Coeff
.065% / °C
Current at Pmax (Imp)
0.87A
Operating temperature
- 40 to +85°C
Wind Survivability
201kph (125mph)
Continuous Power Capability ( 6 hrs average sunlight per day)
8W
Output Power Temp Coeff
0.5%/°C

Description

30W 24V Solar Panel - 21 x 20"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.