Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4

  • Mfr # TPS-12-85W

  • Zoro # G4837980


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cell Type
Polycrystalline
Voltage @ Maximum Power Point
19.65V DC
Current @ Maximum Power Point
4.33 A
Overall Width
30.7 in
Overall Height
26.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-12-85W
Zoro #
G4837980
UPC #
810017122882
Country of Origin
Viet Nam

Dimensions

Overall Width
30.7 in
Overall Height
26.7 in
Overall Depth
1.4 in

Details

Item
Solar Panel
Maximum Power Point
85 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
19.65V DC
Current @ Maximum Power Point
4.33 A
Number of Cells
36
Connector
MC4

Description

85W 12V Solar Panel - 30.7 x 26.7"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.