Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycrystalline Solar Panel Kit, 35 W, 12V DC, 1.74 A

  • Mfr # TPSK12-35W

  • Zoro # G900716961


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Cell Type
Polycrystalline
Voltage @ Maximum Power Point
12V DC
Current @ Maximum Power Point
1.74 A
Overall Width
16 in
Overall Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSK12-35W
Zoro #
G900716961
UPC #
810017122165
Country of Origin
Viet Nam

Dimensions

Overall Width
16 in
Overall Height
26 in
Pole Diameter
2" to 4.5"

Details

Item
Solar Panel Kit
Maximum Power Point
35 W
Cell Type
Polycrystalline
Voltage @ Maximum Power Point
12V DC
Current @ Maximum Power Point
1.74 A
Cable - 2 Cond - Outdoor
12AWG x 10'
Operating Temperature
- 40C to +85C
Pole Mount Model
TPSM - 10 - 40 - SP
Solar Panel Model
TPS - 12 - 30
Wind Speed Rating
110MPH
Charge Controller Model
TP - SC24 - 20

Description

35W 12V Solar Kit: 35W Panel, Pole Mount, PWM Controller, Cable, Supports 8W continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.