Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-350x2-TP

  • Mfr # TPSM-350x2-TP

  • Zoro # G400717024


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Min array height (front of array at 65deg)
1143mm (45")
Tilt
10 - 65 degrees
Array Dimensions
Width: 3367mm (132.5") Height: 2017mm (79.4")
Structural cross tube total length
2 module: 1499mm (59")
Mounting method
anchor bolts in concrete footing (Anchors included, concrete provided by installer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPSM-350x2-TP
Zoro #
G400717024
UPC #
810017123490
Country of Origin
China

Dimensions

Min array height (front of array at 65deg)
1143mm (45")
Array Dimensions
Width: 3367mm (132.5") Height: 2017mm (79.4")
Structural cross tube total length
2 module: 1499mm (59")
Total module rail length
2083mm (82")
Crate Outside Dimensions
2007 x 540 x 483mm (79 x 21.25 x 19")
Pole Diameter
140mm (6")
Max array height (back of array at 65deg)
3048mm (120")
Pole height
1829mm (72")
Panel Thickness
30-50MM

Details

Item
Solar Panel Pole
Tilt
10 - 65 degrees
Mounting method
anchor bolts in concrete footing (Anchors included, concrete provided by installer)
International Compliant Standards
GB50009-2001; GB50011-2001; GB/T 13912-92; GBT 14846-2008; GB-T 6892-2006; GB50429-2007; GB50017-2003; AS NZS 1170; ASCE/SEI 7-05; ASCE/SEI 7-010; 2007 California Administrative Code; IBC 2006; Euro Code 8; DIN1055; EN 1991-1-3 - Snow Load; EN 1991-1-4 - Wind Actions
Max wind speed
100mph

Description

Complete Top of Pole mount for two 250-360W solar panels.Includes flange base pole and concrete anchors.Easy tilt adjustment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.