Solar Panel, 48V DC, Cable Connector (Discontinued)
- Mfr # RPSTL48M-100-650
- Zoro # G3550000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPSTL48M-100-650
Zoro #
G3550000
UPC #
709257276915
Country of Origin
Unknown
Dimensions
Width
66 in
Height
79 in
Details
Item
Solar Panel
Connector
Cable Connector
Nominal Output Power
650 W
Panel Max. Power Point Voltage
48V DC
Panel Max. Power Point Current
20 A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.