Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splitter 802.3af/at PoE In, 5VDC 12W Out

  • Mfr # POE-MSPLT-4805

  • Zoro # G4578859


product price: $35.79
/ea

Key Features

Height
1 in
Width
1.8 in
Length
2.6 in
Maximum Output Power
12 W
Protection Type
Short Circuit, Over Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POE-MSPLT-4805
Zoro #
G4578859
UPC #
810017120352
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
1.8 in
Length
2.6 in

Details

Item
PoE Splitter
Maximum Output Power
12 W
Protection Type
Short Circuit, Over Current
Series
POE-MSPLT
Input Port Type
PoE
Output Current
2.4 A
Input Voltage
48V DC
Output Port Type
10/100Base-T

Description

PoE splitter.48VDC 802.3af/at PoE input, 5VDC @ 2.4A output, 12W, 5.5x2.1 connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.