
Toggle Clamps Electrical Enclosures, 12 in H, 7 in D, 8-1/2 in W, NEMA 4X, Polycarbonate
Mfr # ENC-PL-11x7x6
Zoro # G312348002
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8-1/2 in
Nominal Height
12 in
Nominal Depth
7 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ENC-PL-11x7x6
Zoro #
G312348002
UPC #
810017123841
Country of Origin
United States
Dimensions
Nominal Width
8-1/2 in
Nominal Height
12 in
Nominal Depth
7 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Closure Method
Toggle Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Non-Metallic
Mounting
Wall/Pole
Description
ENC-PL-11x7x6 - Polycarb Encl,11x7x6'',Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.