
Toggle Clamps Electrical Enclosures, 15.7 in H, 6.7 in D, 12.7 in W, NEMA 4X, Polycarbonate
Mfr # ENC-PL-15x11x6
Zoro # G812348076
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12.7 in
Nominal Height
15.7 in
Nominal Depth
6.7 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENC-PL-15x11x6
Zoro #
G812348076
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
12.7 in
Nominal Height
15.7 in
Nominal Depth
6.7 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Polycarbonate
Closure Method
Toggle Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Non-Metallic
Mounting
Wall/Pole
Description
ENC-PL-15x11x6 - Polycarb Encl, 15x11x6,Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.