TPDIN DCDC 11-60VDC IN, 802.3bt 90W Out, 5Gigabit PoE Injector

  • Mfr # TPDIN-1256GD-BT

  • Zoro # G405923833


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPDIN-1256GD-BT
Zoro #
G405923833
UPC #
810017124022
Country of Origin
United States

Description

The TPDIN-1256GD-BT is a high power DCDC converter and up to 5Gbps PoE injector with a wide voltage input range (11-60VDC), a wide operating temperature range (-40 to +70C) and a high power 802.3bt 90W output.
Features
• 11-60VDC Input, 802.3bt 90W Output
• Industrial Temperature Range: -40 to +70C
• Up to 5Gigabit Data Passthru with Surge Protection
• DIN Rail Mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.