Zoro Homepage

UPS System, Out: 12/24/48V DC In: 120/240V AC

  • Mfr # UPSTL12/48-200-600

  • Zoro # G4580356


product price: $2,752.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting
Pole/Wall
Wattage
600 W
Input Voltage
120/240V AC
Output Voltage
12/24/48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSTL12/48-200-600
Zoro #
G4580356
UPC #
810017123056
Country of Origin
United States

Details

Item
UPS System
Mounting
Pole/Wall
Wattage
600 W
Input Voltage
120/240V AC
Output Voltage
12/24/48V DC

Description

UPSPro 600W 2400VA, 12/24/48VDC 20A Unreg Output, 120/240VAC Input, Large Steel Encl,4x 12V50Ah AGM Batteries. Solar Ready.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.