UPS System, Out: 12V DC In: 120/240V AC

  • Mfr # UPS-DC1224-9

  • Zoro # G4582508


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Mounting
Pole/Wall
Wattage
30 W
Input Voltage
120/240V AC
Output Voltage
12V DC
Battery Type
Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPS-DC1224-9
Zoro #
G4582508
UPC #
810017122547
Country of Origin
United States

Dimensions

Enclosure Internal Size
10 x 7.75 x 3" (254 x 197 x 76mm)
Enclosure External Size
11 x 8.5 x 3.5" (279 x 216 x 89mm)

Details

Item
UPS System
Mounting
Pole/Wall
Wattage
30 W
Input Voltage
120/240V AC
Output Voltage
12V DC
Battery Type
Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
Operating temperature
- 30°C to +60°C ( - 22°F to 140°F)
Controller Type
Dual Input Solar/POE, PWM, 12V 8 A Max Solar Panel Size 13 5W
Total Output Power
30W
Overcharge Protection
14.4V
Over - discharge recovery voltage
12.0V
Maximum POE Input Voltage
57V
Available Capacities (Amp Hours)
9Ah
Over -discharge protection
11.0V
Space available for Customer Electronics
7.75 x 5 x 1.25" (197 x 127 x 32mm)
Charging PO E Power Supply
120/220VAC In ; 24VDC 60W Out
Controller Self Consumption
<0.5W
Battery Voltage (DC)
12V
POE Output Voltages Available (DC)
24V
Enclosure Type
Die Cast Aluminum

Description

UPS Pro, 30W 100VA DieCast Enclosure, 12V 9Ah Batt, 24V PoE, Solar Ready. 24hr backup @ 3.5W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.