Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100

  • Mfr # V9271115-1-GRAI

  • Zoro # G6213046


product price: $32.01
/pk 100, $0.32/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polypropylene
Primary Color
Red
Useable Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9271115-1-GRAI
Zoro #
G6213046
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
15 in
Length
15"
Thickness
3/64 in
Imprint Area Height
1"
Security Seal Flag Dimensions
2 in H x 25/32 in W
Cable Dia.
3/64 in
Operational Length
12"
Imprint Area Width
1"

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polypropylene
Primary Color
Red
Breaking Strength
112 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Removal
Item
Secure Grip Seal
Number of Digits
7
Marking Parameters
Random Numbers
Primary Application
Bulk Tankers, Trailers, Valves, Hatches, Coin Bags, Mail Bags
Standards
ISO 9001
Imprinting
1 Line of 12 Characters
Barcoding
No
Material
Polypropylene
Legend
Seal
Tearaway Option
No
Color
Red
Marking Type
Hot Stamped
Cable Type
Adjustable

Description

Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.