Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100

  • Mfr # V9291111-3-GRAI

  • Zoro # G6212976


product price: $24.99
/pk 100, $0.25/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Useable Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9291111-3-GRAI
Zoro #
G6212976
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
11 in
Length
11"
Thickness
3/64 in
Imprint Area Height
1"
Cable Dia.
3/64 in
Imprint Area Width
1"
Operational Length
9"
Security Seal Flag Dimensions
2 in H x 25/32 in W

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Breaking Strength
112 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Secure Grip Seal
Number of Digits
7
Marking Parameters
Random Numbers
Barcoding
No
Legend
Seal
Color
Blue
Standards
ISO 9001
Material
Polypropylene
Imprinting
1 Line of 12 Characters
Primary Application
Bulk Tankers, Trailers, Valves, Hatches, Coin Bags, Mail Bags
Tearaway Option
No
Marking Type
Laser Marked
Cable Type
Adjustable

Description

Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.