Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100

  • Mfr # V32541073-01-GRAI

  • Zoro # G6213070


product price: $16.59
/pk 100, $0.17/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
High Density Polyethylene
Primary Color
Red
Useable Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V32541073-01-GRAI
Zoro #
G6213070
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
4 1/2 in
Length
7
Cable Dia.
3/64 in
Thickness
3/64 in
Security Seal Flag Dimensions
1 19/64 in H x 3/64 in W
Flag Width
13/16 in
Strap Length
4 1/2 in
Flag Height
1 5/16 in
Strap Width
1/16 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
High Density Polyethylene
Primary Color
Red
Breaking Strength
15 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Standards
ISO 9001
Barcoding
No
Tearaway Option
No
Imprinting
None
Legend
Seal
Primary Application
Cabinets, Totes Boxes, ATM Boxes, Tanker Valves, Hatches
Material
Polypropylene
Color
Red
Marking Type
Laser Marked
Weather Resistant
Yes
Features
Tamper Resistant
Series
Equilock
Numbering
Random
Body Color
Red
ISO 17712 Compliant
No
Message Type
SEALED
Seal Security Level
General Security
Marking
Consecutive Numbering
Lock Material
Plastic
Marking Color
Black

Description

Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 4 1/2 in, Strap Width 1/16 in, Breaking Strength 15 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.