Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100

  • Mfr # V33042520-01-GRAI

  • Zoro # G6396227


product price: $24.19
/pk 100, $0.24/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polyethylene
Primary Color
Red
Useable Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V33042520-01-GRAI
Zoro #
G6396227
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
7 1/2 in
Length
9-1/4"
Thickness
3/64 in
Cable Dia.
3/64 in
Imprint Area Width
1"
Imprint Area Height
1"
Security Seal Flag Dimensions
1 in H x 1 in W

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Polyethylene
Primary Color
Red
Breaking Strength
112 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Removal
Item
Pull Tight Seal
Number of Digits
7
Marking Parameters
Random Numbers
Standards
ISO 9001
Color
Red
Primary Application
Totes, Drums, Zippered Bags, Canvas Bags
Includes
Flag
Tearaway Option
No
Material
Polypropylene
Barcoding
No
Imprinting
1 Line of 8 Characters
Legend
Seal
Marking Type
Hot Stamped
Cable Type
Adjustable

Description

Pull-Tight Seals, Marking Parameters Random Numbers, Breaking Strength 112 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.