Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (Discontinued)
- Mfr # V32011181-10-GRAI
- Zoro # G1725217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V32011181-10-GRAI
Zoro #
G1725217
UPC #
-
Country of Origin
United States
Dimensions
Useable Length
15 in
Cable Dia.
9/64 in
Wire Length
18 in
Thickness
9/64 in
Security Seal Flag Dimensions
1-1/2 in H x 1-1/4 in W
Details
Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Seals
Security Seal Primary Material
Polypropylene
Primary Color
White
Breaking Strength
40 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Removal
Item
Truck Seal
Number of Digits
7
Marking Parameters
Sequential Numbers
Barcoding
No
Legend
Sealed
Tearaway Option
No
Imprinting
3 Lines of 8 Characters Each
Standards
ISO 9001
Marking Type
Hot Stamped
Cable Type
Adjustable
Description
Pull-Tight Seals, Marking Parameters Sequential Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.