Zoro Homepage

All Seal, 8" L, Red, 6 Lb, PK1000

  • Mfr # 32531081-01

  • Zoro # G410802192


product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
EMS Equipment, Hospital Equipment, Inflight Service Equipment, Pharmacy Boxes and Cabinets
Breaking Strength
6 lb
Tool Required
Not Required
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32531081-01
Zoro #
G410802192
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Strap Width
1/8 in
Hasp Width
3/4 in
Width
3/4 in
Hasp Length
1 3/8 in
Strap Length
5 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
EMS Equipment, Hospital Equipment, Inflight Service Equipment, Pharmacy Boxes and Cabinets
Breaking Strength
6 lb
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Lock Material
Nylon
Weather Resistant
Yes
Marking Type
Hot Stamped
Body Color
Red
Marking
Numbering
Marking Color
White
Features
One-Piece Construction, Patented Removal System, Patented, Tamper-Resistant, Thin Sealing Strap
ISO 17712 Compliant
No
Message Type
Sealed
Material
Plastic
Bar Seal Type
Single-Use
Seal Security Level
General Security
Tearaway Option
Yes

Description

Pull-Tight Seals, Polypropylene, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 5 in, Strap Width 1/8 in, Breaking Strength 6 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.