Shop TYDENBROOKS
See all product information
Create Account
Cable Seals, PK1000
- Mfr # 1002871
- Zoro # G423392307
product price:Â
$
280.99
/pk of 1000, $0.28/ea
Free Shipping & Returns
Key Features
Security Seal Type
Cable Seals
Cable Thickness
1/64 in
Marking Message
Blank
Cable Material
Steel
Breaking Strength
38 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1002871
- Zoro #
- G423392307
- UPC #
- -
- Country of Origin
- United States
- Security Seal Type
- Cable Seals
- Marking Message
- Blank
- Cable Material
- Steel
- Breaking Strength
- 38 lb
- Item
- Cable Seals
- Body Color
- Silver
Dimensions
- Cable Thickness
- 1/64 in
Description
Cable Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.