EZ Loc Zinc Cable Seal, Laser Marked Type, PK100

  • Mfr # VCEZ1812YELLRELSTG-GRAI

  • Zoro # G2480410


product price: $253.99
/pk 100, $2.54/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Zinc
Primary Color
Yellow
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCEZ1812YELLRELSTG-GRAI
Zoro #
G2480410
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Security Seal Flag Dimensions
1 in H x 1 in W
Cable Dia.
1/8 in
Thickness
1/8 in
Wire Length
12 in
Lock Thickness
1/8 in
Strap Width
9/64 in
Flag Height
1 in
Flag Width
1 in
Lock Length
12 in
Strap Length
12 in
Cable Diameter
1/8 in
Cable Length
12 in
Lock Width
15/16 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Zinc
Primary Color
Yellow
Breaking Strength
750 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
6
Marking Parameters
Consecutive Numbering, SEALED
Standards
C-TPAT
Barcoding
No
Tearaway Option
No
Imprinting
1 Line of 6 Characters
Legend
Sealed
Marking Type
Laser Marked
Body Color
Yellow
Cable Material
Zinc
Lock Material
Plastic
ISO 17712 Compliant
Yes
Cable Type
Adjustable
Marking Color
Black
Numbering
Sequential
Series
Flex Secure
Marking
Consecutive Numbering
Seal Security Level
C-TPAT Compliant High Security
Weather Resistant
Yes
Message Type
SEALED

Description

Pull Tight Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Security Seal Primary Material Zinc, Yellow, Useable Length 12 In., Imprinting 1 Line of 8 Characters, Number of Digits 6, Breaking Strength 750 lb., Tool Required Removal, Cable Dia. 1/8 In., Wire Length 12 In., Thickness 1/8 In., Legend Sealed, Standards ISO 17712, C-TPAT, Security Seal Type Adjustable Length Seals, Security Seal Flag Dimensions 1 In. H x 1 In. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.