Zoro Homepage

ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100

  • Mfr # VBECONOBOLT-GRAI

  • Zoro # G6396190


product price: $249.99
/pk 100, $2.50/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Carbon Steel
Primary Color
Silver
Useable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBECONOBOLT-GRAI
Zoro #
G6396190
UPC #
-
Country of Origin
China

Dimensions

Useable Length
3 in
Length
3-3/4"
Thickness
5/16 in
Imprint Area Width
1"
Security Seal Flag Dimensions
29/32 in H x 3/4 in W
Operational Length
3/4"
Imprint Area Height
1/4"
Cable Dia.
5/16 in
Bolt Length
3 in
Lock Thickness
5/16 in
Lock Length
3 in
Bolt Diameter
5/16 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Carbon Steel
Primary Color
Silver
Breaking Strength
4,100 lb
Tool Required
Removal
Item
Bolt Seals
Number of Digits
6
Marking Parameters
Consecutive Numbering, SEALED
Color
Silver
Primary Application
Rail Cars, Containers, Truck and Trailer Doors
Tearaway Option
No
Barcoding
No
Material
Carbon Steel
Legend
Seal
Standards
C-TPAT
Imprinting
1 Line of 6 Characters
Marking Type
Laser Marked
Bolt Clearance
3 in
Seal Security Level
C-TPAT Compliant High Security
Body Color
Silver
Weather Resistant
No
Marking Color
White
Message Type
SEALED
Bolt Material
Steel
Marking
Consecutive Numbering
Numbering
Random
ISO 17712 Compliant
Yes

Description

Bolt Seals, Steel, Silver, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 4,100 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.