Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250

  • Mfr # 1061067

  • Zoro # G5033917


product price: $786.99
/pk 250, $3.15/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
ABS
Primary Color
White
Useable Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1061067
Zoro #
G5033917
UPC #
-
Country of Origin
China

Dimensions

Useable Length
3 1/2 in
Length
4-3/8"
Thickness
5/16 in
Security Seal Flag Dimensions
1-1/16 in H x 29/32 in W
Imprint Area Height
1"
Wire Length
53/64 in
Bolt Diameter
5/16 in
Width
0.83"
Lock Length
3 1/2 in
Lock Thickness
5/16 in
Bolt Length
3 1/2 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
ABS
Primary Color
White
Breaking Strength
5,477 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Bolt Seals
Number of Digits
10
Marking Parameters
Consecutive Numbering, SEALED
Barcoding
No
Imprinting
1 Line of 7 Characters
Standards
C-TPAT
Primary Application
Truck, Trailer, Container
Color
White
Material
ABS/Steel
Tearaway Option
No
Marking Type
Laser Marked
Body Color
White
Series
Intermodal II
Message Type
SEALED
Body Coating
Plastic
Seal Security Level
C-TPAT Compliant High Security
Bolt Material
Steel
Marking Color
Black
ISO 17712 Compliant
Yes
Bolt Clearance
3 1/2 in
Numbering
Random
Weather Resistant
No
Marking
Consecutive Numbering

Description

Bolt Seals, Steel, White, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 5,477 lb, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.