Zoro Homepage

ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200

  • Mfr # 1061066

  • Zoro # G5058191


product price: $382.99
/pk 200, $1.91/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
ABS
Primary Color
Blue
Useable Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061066
Zoro #
G5058191
UPC #
-
Country of Origin
China

Dimensions

Useable Length
1 1/4 in
Length
3-3/8"
Thickness
29/64 in
Imprint Area Height
1"
Wire Length
13/16 in
Security Seal Flag Dimensions
47/64 in H x 1-3/16 in W
Lock Length
1 1/4 in
Lock Thickness
15/32 in
Width
0.81"
Bolt Diameter
29/64 in
Bolt Length
1 1/4 in

Description

Bolt Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 3,000 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.