Zoro Homepage

ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200

  • Mfr # 1061065

  • Zoro # G5058182


product price: $408.99
/pk 200, $2.04/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
ABS
Primary Color
Yellow
Useable Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061065
Zoro #
G5058182
UPC #
-
Country of Origin
China

Dimensions

Useable Length
1 1/4 in
Length
3-3/8"
Wire Length
13/16 in
Security Seal Flag Dimensions
47/64 in H x 1-3/16 in W
Imprint Area Height
1"
Thickness
29/64 in
Width
0.81"
Lock Length
1 1/4 in
Bolt Diameter
29/64 in
Lock Thickness
15/32 in
Bolt Length
1 1/4 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
ABS
Primary Color
Yellow
Breaking Strength
3,000 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Bolt Seals
Number of Digits
8
Marking Parameters
Consecutive Numbering, SEALED
Color
Yellow
Imprinting
1 Line of 8 Characters
Standards
C-TPAT
Tearaway Option
No
Barcoding
No
Primary Application
Truck, Trailer, Container
Material
ABS/Steel
Marking Type
Laser Marked
Numbering
Random
Marking
Consecutive Numbering
Body Coating
Plastic
Series
SnapTracker
Bolt Clearance
1 1/4 in
Body Color
Yellow
Weather Resistant
No
ISO 17712 Compliant
Yes
Marking Color
Black
Bolt Material
Plastic
Message Type
SEALED
Seal Security Level
C-TPAT Compliant High Security

Description

Bolt Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 3,000 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.