ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200

  • Mfr # 1061008

  • Zoro # G2691001


product price: $268.99
/pk 200, $1.34/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Aluminum
Primary Color
Blue
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061008
Zoro #
G2691001
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Length
12"
Wire Length
1 43/64 in
Cable Dia.
13/64 in
Imprint Area Height
1-1/8"
Thickness
1/4 in
Imprint Area Width
1-3/8"
Operational Length
12"
Security Seal Flag Dimensions
1 1/8 in H x 1 35/64 in W
Cable Length
12 in
Flag Width
1 35/64 in
Width
1.660""
Lock Width
15/16 in
Strap Length
12 in
Lock Length
12 in
Lock Thickness
1/4 in
Flag Height
1 1/8 in
Cable Diameter
7/32 in
Strap Width
9/64 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary Material
Aluminum
Primary Color
Blue
Breaking Strength
3,000 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Material
Aluminum Alloy/Galvanized Cable
Color
Blue
Primary Application
Truck, Trailer, Container
Standards
C-TPAT, PIP Compliant
Barcoding
No
Imprinting
(1) Methanol, (1) Multi Lingual
Tearaway Option
No
Marking Type
Laser Marked
Features
Tamper Evident
Seal Security Level
C-TPAT Compliant High Security
Weather Resistant
Yes
Marking
Consecutive Numbering
Series
Flex Secure
Message Type
SEALED
Cable Material
Aluminum
ISO 17712 Compliant
Yes
Body Color
Blue
Cable Type
Adjustable
Numbering
Random
Marking Color
White
Body Coating
Unfinished
Lock Material
Plastic

Description

Cable Seals, Aluminum, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 3,000 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.