ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200

  • Mfr # V46030121-02-GRAI

  • Zoro # G2480690


product price: $214.99
/pk 200, $1.07/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Green
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46030121-02-GRAI
Zoro #
G2480690
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Security Seal Flag Dimensions
1-1/16 in H x 1 in W
Wire Length
12 in
Thickness
3/16 in
Cable Dia.
3/16 in
Lock Width
15/16 in
Lock Length
12 in
Cable Length
12 in
Cable Diameter
3/16 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Green
Breaking Strength
750 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seal
Number of Digits
6
Marking Parameters
Sequential Numbers
Legend
Sealed
Barcoding
No
Tearaway Option
No
Imprinting
1 Line of 3 Characters
Standards
ISO 17712, C-TPAT
Marking Type
Laser Marked
Body Color
Green
Cable Type
Adjustable
Cable Material
Zinc

Description

Cable Seals, Green, Cable Length 12 in, Marking Parameters Sequential Numbers, Breaking Strength 750 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.