Zoro Homepage

Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200

  • Mfr # V46010121-02-GRAI

  • Zoro # G2480523


product price: $157.99
/pk 200, $0.79/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Green
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46010121-02-GRAI
Zoro #
G2480523
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Cable Dia.
1/16 in
Thickness
1/16 in
Wire Length
12 in
Security Seal Flag Dimensions
1 1/16 in H x 1 in W
Lock Width
15/16 in
Cable Diameter
1/16 in
Flag Height
1 1/16 in
Cable Length
12 in
Lock Thickness
1/16 in
Strap Length
12 in
Flag Width
1 in
Strap Width
9/64 in
Lock Length
12 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Green
Breaking Strength
727 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
3
Marking Parameters
Consecutive Numbering, SEALED
Tearaway Option
No
Legend
Sealed
Imprinting
1 Line of 3 Characters
Barcoding
No
Standards
ISO 9001
Marking Type
Laser Marked
Marking Color
White
Marking
Consecutive Numbering
Message Type
SEALED
Cable Type
Adjustable
Numbering
Random
Body Color
Green
Series
Tug Tight (TM)
Seal Security Level
High Security
Lock Material
Plastic
Weather Resistant
Yes
ISO 17712 Compliant
No
Cable Material
Aluminum

Description

Cable Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Security Seal Primary Material Aluminum, Green, Useable Length 12 In., Imprinting 3 Lines of 8 Characters Each, Number of Digits 6, Breaking Strength 727 lb., Tool Required Removal, Cable Dia. 1/16 In., Wire Length 12 In., Thickness 1/16 In., Legend Sealed, Standards ISO 9001, Security Seal Type Adjustable Length Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.