Zoro Homepage

Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200

  • Mfr # V46010121-08-GRAI

  • Zoro # G2480593


product price: $153.99
/pk 200, $0.77/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Black
Useable Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46010121-08-GRAI
Zoro #
G2480593
UPC #
-
Country of Origin
China

Dimensions

Useable Length
12 in
Security Seal Flag Dimensions
1 1/16 in H x 1 in W
Cable Dia.
1/16 in
Wire Length
12 in
Thickness
1/16 in
Lock Length
12 in
Flag Height
1 1/16 in
Lock Width
15/16 in
Cable Diameter
1/16 in
Flag Width
1 in
Strap Width
9/64 in
Strap Length
12 in
Lock Thickness
1/16 in
Cable Length
12 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Aluminum
Primary Color
Black
Breaking Strength
727 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
3
Marking Parameters
Consecutive Numbering, SEALED
Standards
ISO 9001
Legend
Sealed
Imprinting
1 Line of 3 Characters
Tearaway Option
No
Barcoding
No
Marking Type
Laser Marked
Marking Color
White
Lock Material
Plastic
Numbering
Random
Cable Type
Adjustable
Seal Security Level
High Security
Cable Material
Aluminum
Weather Resistant
Yes
Series
Tug Tight (TM)
Body Color
Black
Marking
Consecutive Numbering
Message Type
SEALED
ISO 17712 Compliant
No

Description

Cable Seal, Security Seal Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Seals, Security Seal Primary Material Aluminum, Black, Useable Length 12 In., Imprinting 3 Lines of 8 Characters Each, Number of Digits 6, Breaking Strength 727 lb., Tool Required Removal, Cable Dia. 1/16 In., Wire Length 12 In., Thickness 1/16 In., Legend Sealed, Standards ISO 9001, Security Seal Type Adjustable Length Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.