Shop TYDENBROOKS
See all product information
Create Account
Padlock Seals, PK1000
- Mfr # 36021130-02
- Zoro # G423392314
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lock Material
Polypropylene
Breaking Strength
6 lb
Body Color
Green
Hasp Length
1 1/4 in
Lock Length
29/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36021130-02
- Zoro #
- G423392314
- UPC #
- -
- Country of Origin
- United States
- Lock Material
- Polypropylene
- Breaking Strength
- 6 lb
- Body Color
- Green
- Item
- Padlock Seals
- Marking Numbering
- Sequential
- Marking Message
- Sealed
- Marking Number of Digits
- 7
- Marking Type
- Hot Stamped
- Marking Included
- Letters
Dimensions
- Hasp Length
- 1 1/4 in
- Lock Length
- 29/50 in
- Hasp Width
- 1/8 in
- Lock Width
- 3/10 in
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.