Padlock Seals, PK1000
- Mfr # 36021130-04
- Zoro # G123392300
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lock Width
3/10 in
Marking Message
Sealed
Marking Type
Hot Stamped
Hasp Width
1/8 in
Breaking Strength
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36021130-04
- Zoro #
- G123392300
- UPC #
- -
- Country of Origin
- United States
- Marking Message
- Sealed
- Marking Type
- Hot Stamped
- Breaking Strength
- 6 lb
- Marking Numbering
- Sequential
- Marking Number of Digits
- 7
- Marking Included
- Letters
- Body Color
- Orange
- Item
- Padlock Seals
- Lock Material
- Polypropylene
Dimensions
- Lock Width
- 3/10 in
- Hasp Width
- 1/8 in
- Hasp Length
- 1 1/4 in
- Lock Length
- 29/50 in
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.