Padlock Seals, PK1000
- Mfr # 36021130-06
- Zoro # G823392310
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lock Width
3/10 in
Hasp Width
1/8 in
Lock Length
29/50 in
Lock Material
Polypropylene
Marking Type
Hot Stamped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36021130-06
- Zoro #
- G823392310
- UPC #
- -
- Country of Origin
- United States
- Lock Material
- Polypropylene
- Marking Type
- Hot Stamped
- Marking Number of Digits
- 7
- Marking Message
- Sealed
- Marking Included
- Letters
- Breaking Strength
- 6 lb
- Body Color
- Yellow
- Marking Numbering
- Sequential
- Item
- Padlock Seals
Dimensions
- Lock Width
- 3/10 in
- Hasp Width
- 1/8 in
- Lock Length
- 29/50 in
- Hasp Length
- 1 1/4 in
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.