Zoro Homepage

Padlock Seals, Red, Polypropylene, PK1000

  • Mfr # 6320000-1

  • Zoro # G110133251


product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Breaking Strength
8 lb
Tool Required
Not Required
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320000-1
Zoro #
G110133251
UPC #
-
Country of Origin
United States

Dimensions

Length
3/4 in
Strap Width
15/16 in
Lock Length
9/16 in
Width
15/16 in
Hasp Length
2 in
Flag Height
1 1/2 in
Bolt Length
1 1/2 in
Hasp Width
15/16 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Breaking Strength
8 lb
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Features
Easy to Close, One Handed Operation
Marking Type
Hot Stamped
Marking Color
White
Marking
Consecutive Numbering
Lock Material
Plastic
Body Color
Red
Tearaway Option
No
Message Type
Sealed
Hasp Material
Plastic
ISO 17712 Compliant
No
Weather Resistant
Yes
Seal Security Level
General Security

Description

Padlock Seals, Plastic, Red, Marking Parameters Consecutive Numbering, Strap Width 15/16 in, Breaking Strength 8 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.