Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Seal, Blue, PK200

  • Mfr # 46020121-03

  • Zoro # G410919814


product price: $191.99
/pk 200, $0.96/ea
Free Shipping & Returns

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Door Latches, Cross Border Shipments, High Value Shipments, Railcars, Trailer Door Latches
Breaking Strength
2,400 lb
Tool Required
Removal
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46020121-03
Zoro #
G410919814
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Lock Length
1 1/8 in
Strap Length
12 in
Lock Thickness
5/16 in
Lock Width
7/8 in
Cable Length
12 in
Cable Diameter
1/8 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Door Latches, Cross Border Shipments, High Value Shipments, Railcars, Trailer Door Latches
Breaking Strength
2,400 lb
Tool Required
Removal
Item
Security Seal
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Lock Material
Aluminum; Zinc; Steel
Marking
Barcode, Company Name, Consecutive Numbering
Features
Tamper-Evident Non-Preformed Steel Cable Unravels when Cut and is Galvanized for Corrosion Protection
Cable Type
Adjustable
Body Color
Blue
Cable Material
Steel
Marking Color
Silver
Bar Seal Type
Single-Use
Series
FlexSecure FS35
Tearaway Option
No
Message Type
Blank
Marking Type
Laser Marked
ISO 17712 Compliant
Yes
Material
Aluminum
Numbering
Sequential
Seal Security Level
C-TPAT Compliant High Security
Weather Resistant
Yes

Description

Cable Seals, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Breaking Strength 2,400 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.