Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Seals, Red, HDPE, PK1000

  • Mfr # 30035B00-01

  • Zoro # G910133338


product price: $89.95
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Security Seal Type
Strap Seals
Breaking Strength
60 lb
Tool Required
Not Required
Length
7 in
Number of Digits
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30035B00-01
Zoro #
G910133338
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Strap Length
7 1/2 in
Strap Width
1/4 in

Details

Security Seal Type
Strap Seals
Breaking Strength
60 lb
Tool Required
Not Required
Item
Strap Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Body Color
Red
Numbering
Random
Marking Color
White
Seal Security Level
General Security
Marking
Consecutive Numbering
Marking Type
Laser Marked
Strap Type
Fixed
Message Type
Sealed
Material
HDPE
Weather Resistant
Yes
Strap Material
Plastic

Description

Strap Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 60 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.