Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Strap Seals, Green, PK100

  • Mfr # 1046513

  • Zoro # G616344243


product price: $9.99
/pk 100, $0.10/ea

Key Features

Marking Parameters
Consecutive Numbering, SEALED
Material
High Density Polyethylene
Width
1/2"
Length
7-1/2"
Weather Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046513
Zoro #
G616344243
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Length
7-1/2"

Details

Marking Parameters
Consecutive Numbering, SEALED
Material
High Density Polyethylene
Weather Resistant
Yes
Body Coating
Unfinished

Description

Truck Strap Seals,Green,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.