Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000

  • Mfr # 32011121-06

  • Zoro # G608644306


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011121-06
Zoro #
G608644306
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 1/8 in
Hasp Length
1 1/2 in
Strap Width
1/8 in
Strap Length
9 in
Lock Thickness
1/16 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Material
Plastic
Tearaway Option
No
Marking Type
Hot Stamped
Features
One-Piece Construction, Tamper-resistant Acetal Locking Mechanism
Weather Resistant
Yes
Lock Material
Acetal
Message Type
Sealed
Body Color
Yellow
Bar Seal Type
Single-Use
Body Coating
Matte
Marking
Numbering
Seal Security Level
General Security
ISO 17712 Compliant
No

Description

Pull-Tight Seals, Polyethylene, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 9 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.