Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tug-Tight Seal, 15", Red, 40 Lb, PK1000

  • Mfr # 32011151-01

  • Zoro # G809843492


product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32011151-01
Zoro #
G809843492
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Hasp Length
1 1/2 in
Strap Length
15 in
Strap Width
1/8 in
Width
1 1/8 in
Lock Thickness
1/16 in
Flag Width
1 1/4 in
Flag Height
1 1/2 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Message Type
Sealed
Lock Material
Plastic
Material
Plastic
ISO 17712 Compliant
No
Numbering
Sequential
Seal Security Level
General Security
Weather Resistant
Yes
Marking Type
Hot Stamped
Tearaway Option
No
Body Color
Red
Marking Color
White
Series
Ez Lok
Body Coating
Matte
Standards
ISO 9001
Features
One-Piece Construction, Tamper-resistant Acetal Locking Mechanism
Bar Seal Type
Single-Use
Marking
Consecutive Numbering

Description

Pull-Tight Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.