Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000

  • Mfr # 32011091-04

  • Zoro # G208644287


product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32011091-04
Zoro #
G208644287
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
1 1/8 in
Strap Width
1/8 in
Hasp Length
1 1/2 in
Strap Length
6 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Material
Plastic
Tearaway Option
No
Features
One-Piece Construction, Tamper-resistant Acetal Locking Mechanism
Marking
Numbering
Bar Seal Type
Single-Use
Weather Resistant
Yes
Body Color
Orange
Lock Material
Acetal
Marking Type
Hot Stamped
Seal Security Level
General Security
ISO 17712 Compliant
No
Message Type
Sealed
Cable Type
Adjustable

Description

Pull-Tight Seals, Polyethylene, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.