Zoro Homepage

Tug-Tight Seal, 9", Red, 40 Lb, PK1000

  • Mfr # 32011091-01

  • Zoro # G309935345


product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011091-01
Zoro #
G309935345
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
1 1/8 in
Hasp Length
1 1/2 in
Strap Width
1/8 in
Strap Length
6 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
Breaking Strength
40 lb
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering, SEALED
Tearaway Option
No
Material
Plastic
Weather Resistant
Yes
Cable Type
Adjustable
Features
One-Piece Construction, Tamper-resistant Acetal Locking Mechanism
Seal Security Level
General Security
Marking Type
Hot Stamped
Lock Material
Acetal
Marking Color
White
Message Type
Sealed
ISO 17712 Compliant
No
Bar Seal Type
Single-Use
Body Color
Red
Marking
Numbering

Description

Pull-Tight Seals, Polyethylene, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.