Zoro Homepage

13-27 in. Desk Mount with Keyboard Holder

  • Mfr # TYDS14011

  • Zoro # G014920308


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
27 in
Maximum Load Capacity
19 lb
Number of Displays Supported
1
Mount Pattern
Universal
Color
Black, Blue, White, Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYDS14011
Zoro #
G014920308
UPC #
669716346415
Country of Origin
China

Dimensions

Maximum Screen Size Supported
27 in
Minimum Screen Size Supported
13 in

Details

Maximum Load Capacity
19 lb
Number of Displays Supported
1
Mount Pattern
Universal
Color
Black, Blue, White, Purple
Maximum Tilt Angle
90°
Device Supported
Monitor
Features
Durable, Keyboard Tray, Easy to Install, Locking Mechanism, Tilt
Material
Steel, Polyester
Item
Desk Mount
Minimum Tilt Angle
-90°
Mounting Pattern
100 x 100
Maximum Swivel Angle
180°
Mounting
Desk
VESA Mount Compatible
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.