LCD110BLK TygerClaw 13 in. - 30 in. Full-Motion Wall Mount - Black

  • Mfr # LCD110BLK
  • Zoro # G503898828
product price: 
$
123.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCD110BLK
Zoro #
G503898828
UPC #
-
Country of Origin
China

Description

This TygerClaw Full-Motion wall mount is designed for most 13" to 30" flat-panel TVs up to 33lbs/15kgs with tilt degree from -15° to +15°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 200mm from wall, also an innovative locking mechanism gives quick and easy installation.
  • Medium size Full-Motion wall mount.
  • Holds most 13" to 30" flat-panel TVs up to 33lbs/15kgs.
  • Tilt degree from -15° to +15°.
  • Swivel degree up to 180°.
  • Extension from wall up to 200mm.
  • Universal mounting pattern up to VESA 100mm x 100mm.
  • Solid heavy-gauge cold steel construction.
  • Quick and Easy installation.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews